Beli Diy Table Saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Gergaji Mejaatribut:
- Motor Power (V/Hz/W): 220/50/1500
- Circular Saw Bore (mm): Ø 30
- Circular Saw Speed (rpm): 4500
- Max. Width Workpiece (to cut) (mm): 180
- Max. Width Workpiece (to rip) (mm): 210
- Blade Tilt (°): 45-90
- Circular Saw Size (mm): Ø 254 (40T)
- Dimensions (mm): 800x850x900
- Extention Table (Left/Right) (mm): 638x150
- Main Table Size (mm): 638x430
- Max. Cutting 45° (mm): 55
- Max. Cutting 90° (mm): 80
- Opinel Pocket KnivesDeskripsi:The perfect gift for all the Opinel lovers!For the collectors, here it is the showcase with all the carbon steel tradition knives.Presentation of 10 carbon steel Opinel knives from the Tradition edition in a wooden box with cover.
- Kakuta Lower Presser Handle Vertical ClampDeskripsi:Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used in woodworking and DIY.
- West Lake Mesin Bor DudukDeskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
- JAKEMY Anti-Drop Electronic Tool ScrewdriverDeskripsi:JAKEMY JM-8139 Multi-functional CR-V Driver Household Anti-drop Electronic Screwdriver Tool Box Set DIY Repair Tool Specifications - 30PCS 4x28mm CR-V precision bits - Slotted: 1.5 2.0 2.5 3.0 3.5 - Phillips: 1.0 1.5 2.0 2.5 3.5 - Torx: T3 T4 T5 T6 T7 T8 T9 T10 T15 T20 - Hex: H1.3 H1.5 H2.0 H3.0 H4.0 H5.0 - Pentable(star): 0.8 1.2 - U-shape: U2.6 - Triangle: 2.0 - Tri-wing: Y2.0 Accessories - 2pcs screwdrivers - Pentable (star): 0.8 - Phillips: 1.5 - 1pc non-slip handle - 1pc metal opening stick - 1pc metal opening stick - 1pc craft knife - 1pc curved tip tweezer - 1pc roller opening tool - 1pc 60mm extension bar - 1pc accessory box (including 2PCS PH2.5 sockets) - 1pc SIM card pin - 1pc suction cupatribut:
- Slotted Bit Size: 1.5, 2.0, 2.5, 3.0, 3.5
- Phillips bits: 1.0, 1.5, 2.0, 2.5, 3.5
- Torx Drive Size: T3, T4, T5, T6, T7, T8, T9, T10, T15, T20
- Hex bits: H1.3, H1.5, H2.0, H3.0, H4.0, H5.0
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
Daftar Harga Diy Table Saw Terbaru February 2026
| KRISBOW Mesin Gergaji Meja | Rp3.499.900 |
| Opinel Pocket Knives | Rp169.900 |
| Kakuta Lower Presser Handle Vertical Clamp | Rp519.900 |
| West Lake Mesin Bor Duduk | Rp2.099.900 |
| JAKEMY Anti-Drop Electronic Tool Screwdriver | Rp249.900 |
| KSS Wiring Accesories Cable Ties (Pengikat / Kabel Tis) | Rp8.900 |
| Kennedy Hex Socket Bit 1/2 inch | Rp64.900 |
| BOSCH Mesin Bor Impact | Rp769.900 |
Data diperbarui pada 05/02/2026 (Harga belum termasuk PPN)
























































































































































/igP101550664-15.jpg)